SKF LINCOLN

SKF LINCOLN Reliable EWT2A monitoring device for lubrication systems

  • ERIKS:13851807
Image 1
Save to list

€947.58/ pieceexcl. VAT

€1,146.57incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
EWT2A
Type
Electronic Control And Monitoring Device
Operating temperature
from 0 to 60 °C
Nominal voltage
24V DC
Alarm function
No
Height
110 mm
Operating voltage
24 V
Length
70 mm
Width
75 mm