






€34.33/ pieceexcl. VAT
€41.54incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | AB |
Type | Metering Device |
Lubricant | Grease |
DIN standard | DIN 3862 |
Approval | DIN 3862 |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 50 bar |
Number of connections | 1 |
Flow rate | 0.02 cm³ |
Alarm function | No |
Diameter | 4 mm |
Height | 82.5 mm |
Execution | Pre-lubrication metering device |
Length | 82.5 mm |
Width | 14 mm |
Material sealing | Copper ring |
Material | Steel |
Connection | G1/8 |