






€8.82/ pieceexcl. VAT
€10.67incl. VAT
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 995-993 |
Type | Metering Nipple |
Diameter connection (M..) | 4 |
Material | Brass |
Connection | Metering nipple (VS) 0.16 in with SKF quick connector |
Model | Metering Nipple |
Surface protection | Nickel-plated |
Type | Metering Nipple |