






€7.70/ pieceexcl. VAT
€9.32incl. VAT
498 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 341 |
Type | Metering Nipple |
Diameter connection (M..) | 4 |
Material | Brass |
Connection | Metering nipple (VS) 0.16 in with SKF quick connector |
Model | Metering Nipple |
Type | Metering Nipple |