






€51.61/ pieceexcl. VAT
€62.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 321 |
Type | Metering Device |
Lubricant | Grease |
DIN standard | DIN 3862 |
Approval | DIN 3862 |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 45 bar |
Number of connections | 1 |
Flow rate | 0.03 cm³ |
Alarm function | No |
Diameter | 19.6 mm |
Execution | Pre-lubrication metering device |
Monitoring equipment | Pressure switch in the main line (for screw-in type) |
Length | 40.5 mm |
Width | 11.7 mm |
Material sealing | NBR |
Material | Steel |
Connection | M10x1 |