






€1,824.81/ pieceexcl. VAT
€2,208.02incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | QLS401 SSV |
Type | Electrically Operated Pump |
Lubricant | NLGI 2 and 3 |
Operating temperature | from 25 to 70 °C |
Max. operating pressure | 205 bar |
Number of connections | 18 |
Degree of protection (IP) | 69 |
Nominal voltage | 24V DC |
Alarm function | No |
Height | 353 mm |
Operating voltage | 24 V |
Length | 237 mm |
Width | 235 mm |
Connection | G1/8 |