




€88.74/ pieceexcl. VAT
€107.38incl. VAT
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | QLS301 SSV |
Type | Pump Element |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -25 to 70 °C |
Max. operating pressure | 205 bar |
Degree of protection (IP) | 69 |
Nominal voltage | 24V DC |
Alarm function | No |
Operating voltage | 24 V |