






€2.93/ pieceexcl. VAT
€3.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | PSG3 |
Type | Closure Plug For Baseplate Outlet |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -15 to 110 °C |
Max. operating pressure | 200 bar |
Degree of protection (IP) | 67 |
Alarm function | No |
Height | 88 mm |
Length | 466 mm |
Width | 108 mm |
Material | Aluminum Alloy |