






€174.81/ pieceexcl. VAT
€211.52incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | DS |
Type | Pressure Switch |
Model | Pressure switch |
Adjustment range | from 1 to 30 |
Adjustment range pressure unit | bar |
Switching differential | 1 - 30 bar |
Max. pressure | 45 bar |
Process connection | DIN 3862 connector for tube ∅6 mm |
Size process connection | 6 mm |
Sensor/feeler type | Membrane |
Housing material | PA 6.6 GF30 |
Sealing | FKM |
Contact type | Change-over |
Switching function | Change-over |
Switching power | 250 V AC/30 V DC; 2 A |
Supply voltage | 30V DC |
Electrical connection | DIN plug |
Level of protection (IP value) | IP 65 |
Display | None |
Electrical lifespan (control contacts) | 5 × 10⁶ switching cycles |