




€9.74/ meterexcl. VAT
€11.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | Anti-Kink Coil |
Operating temperature | from 60 to 80 °C |
Alarm function | No |
Diameter | 10.6 mm |
Material | Stainless steel |