

€24.77/ pieceexcl. VAT
€29.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | KFG |
Type | Filler Coupling Kit |
Lubricant | Grease |
Operating temperature | from 10 to 60 °C |
Max. operating pressure | 300 bar |
Number of connections | 2 |
Degree of protection (IP) | 56 |
Nominal voltage | 24V DC |
Alarm function | No |
Execution | Electrically operated piston pump |
Operating voltage | 24 V |
Length | 227 mm |
Width | 1170 mm |
Connection | G1/4 |