






€2,429.13/ pieceexcl. VAT
€2,939.25incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P603S |
Type | Electrically Operated Pump |
Lubricant | Grease |
Approval | UL/CSA, CE |
Operating temperature | from -40 to 70 °C |
Max. operating pressure | 300 bar |
Number of connections | 1 |
Flow rate | 12 cm³ |
Degree of protection (IP) | 69 |
Nominal voltage | 24V DC |
Alarm function | No |
Height | 1064 mm |
Operating voltage | 24 V |
Length | 500 mm |
Width | 400 mm |
Material | Aluminum Alloy |
Connection | G1/4 |