




€58.13/ pieceexcl. VAT
€70.34incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P502 |
Type | Retrofit Kit For Existing Pressure Relief Valve |
Operating temperature | from -25 to 70 °C |
Alarm function | No |
Operating voltage | 24 V |
Connection | G 1/4 |