
€20.51/ pieceexcl. VAT
€24.82incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P205 |
Type | Filling connector |
Operating temperature | from -20 to 70 °C |
Max. operating pressure | 350 bar |
Degree of protection (IP) | 55 |
Alarm function | No |
Connection | G1/4 |