
€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P205 |
Type | Electrically Operated Piston Pump |
Threaded connection 1 | M 22×1.5 |
Size of thread connection (metric) 1 | 22 mm |
Hexagonal seal 1 | No |
Pressure rating | 350 |