






€63.59/ pieceexcl. VAT
€76.94incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P203 |
Type | Electrically Operated Piston Pump |
Lubricant | NLGI 2 and 3 |
Operating temperature | from -40 to 70 °C |
Max. operating pressure | 350 bar |
Number of connections | 3 |
Degree of protection (IP) | 69 |
Alarm function | No |
Height | 1436 mm |
Operating voltage | 12 V |
Length | 344 mm |
Connection | G1/4 |