

€1,025.15/ pieceexcl. VAT
€1,240.43incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | P |
Type | Air Or Hydraulically Operated Piston Pump |
Maximum delivery pressure | 10 bar |
Connection, air supply | G1/4 (for tube ∅8 mm) |
Maximum medium temperature (continuous) | 40 °C |