






€116.43/ pieceexcl. VAT
€140.88incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | OS |
Type | Metering Device |
Lubricant | Mineral and synthetic oils |
Operating temperature | from -25 to 120 °C |
Max. operating pressure | 75 bar |
Number of connections | 1 |
Flow rate | 2.82 cm³ |
Alarm function | No |
Diameter | 6 mm |
Height | 140 mm |
Execution | Single-line metering device |
Length | 185 mm |
Width | 26 mm |
Material | Steel |
Connection | G1/4 |