

€485.63/ pieceexcl. VAT
€587.61incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | POEP |
Type | POEP-15-1.7 |
Container volume | 1700 ml |
Operating temperature | from 0 to 60 °C |
Max. operating pressure | 60 bar |
Flow rate | 15 cm³ |
Gear Ratio | 10:1 |
Material | Plastic, metal |
Connection | G 1/4" |