

€496.96/ pieceexcl. VAT
€601.32incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | POE |
Type | POE-15-1.0 |
Container volume | 1000 ml |
Operating temperature | from 0 to 60 °C |
Max. operating pressure | 30 bar |
Flow rate | 15 cm³ |
Material | Plastic, metal |
Connection | G 1/4" |