






€0.54/ pieceexcl. VAT
€0.65incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD |
Type | Block Metering Devices |
Product | O-ring |
Material | Steel |
Temperature range | from -40 to 200 °C |
Temperature range °F | from -40 to 390 °F |