






€4,268.01/ pieceexcl. VAT
€5,164.29incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MLPV |
Type | Multilube Pump Unit |
Drive mechanism | Electromechanical |
Container volume | 10000 ml |
Lubricant | Grease |
Operating temperature | from -30 to 60 °C |
Max. operating pressure | 140 bar |
Number of connections | 2 |
Flow rate | 960 cm³ |
Degree of protection (IP) | 67 |
Nominal voltage | 24V DC |
Alarm function | No |
Weight | 24 kg |
Height | 720 mm |
Execution | Electrically operated piston pump |
Monitoring equipment | Pressure monitor; Visual and electric low-level monitoring |
Operating voltage | 24 V |
Length | 250 mm |
Width | 274 mm |
Connection | G1/4 |