






€1,605.38/ pieceexcl. VAT
€1,942.51incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MPB |
Type | Air-Operated Pump |
Max. operating pressure | 4.5 bar |
Max. operating pressure (psi) | 65 psi |
Max. medium temperature (continuous) | 131 °F |
Maximum medium temperature (continuous) | 55 °C |
Length | 920 mm |
Length | 36 in |
Width | 5 in |
Width | 130 mm |
Height | 5 in |
Height | 130 mm |
Weight | 7.6 kg |
Weight | 17 lb |