






€437.57/ pieceexcl. VAT
€529.46incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VR |
Type | Metering Device |
Lubricant | Grease |
Approval | Germanischer Lloyd |
Operating temperature | from -25 to 80 °C |
Max. operating pressure | 315 bar |
Number of connections | 3 |
Flow rate | 0.6 cm³ |
Alarm function | No |
Height | 119 mm |
Execution | Pre-lubrication metering device |
Norm | DIN EN ISO 12944 |
Monitoring equipment | Metering nipples with indicator pin for visual monitoring |
Length | 281 mm |
Width | 121 mm |
Material sealing | FKM |
Material | Aluminium |
Connection | G1/4 |