

€115.35/ pieceexcl. VAT
€139.57incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 345 |
Type | 345-200-33333-ZZ |
Operating temperature | from 0 to 80 °C |
Number of connections | 5 |
Flow rate | 0.06 cm³ |
Material sealing | NBR |
Material | Zinc die-cast |