

€1.88/ pieceexcl. VAT
€2.27incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 171-210 |
Type | Union Nut |
Operating temperature | from 5 to 80 °C |
Max. operating pressure | 25 bar |
Degree of protection (IP) | 65 |
Alarm function | No |
Diameter | 10 mm |
Connection | M10×1 |