






€990.62/ pieceexcl. VAT
€1,198.65incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MKx |
Type | Electrically operated gear pump unit |
Max. operation pressure | 30 bar |
Temperature range | from 10 to 40 °C |
Type | Electrically operated gear pump unit |
Flow rate | 0.1 l/min |