

€176.39/ pieceexcl. VAT
€213.43incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 161-300 |
Type | Mixing Valve |
Port thread type | BSPP (G) |
Port Size | Ø 8x1 mm |
Operating pressure | from 3 to 40 bar |
Maximum operating pressure | 10 bar |
Operation | Pneumatic |
Construction size | 70 x 67 x 35 |
Type of body | Body Ported |
Housing material | Aluminium |
Seal material | NBR |
Fluid | Mineral or synthetic oil |