




€185.95/ pieceexcl. VAT
€225.00incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MV |
Type | Mixing Valve |
Port thread type | Metric |
Port Size | Ø 8x1 mm |
Operating pressure | from 5 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Pneumatic |
Type of body | Body Ported |
Housing material | Aluminium |
Seal material | NBR |
Fluid | Mineral or synthetic oil |