






€1,612.34/ pieceexcl. VAT
€1,950.93incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | MFE |
Type | Electrically operated gear pump unit |
Max. operation pressure | 28 bar |
Temperature range | from 10 to 40 °C |
Type | Electrically operated gear pump unit |