

€2,824.01/ pieceexcl. VAT
€3,417.05incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | LubriLean Smart |
Type | Mql Supply Unit |
Container volume | 800 ml |
Lubricant | Oil |
Max. operating pressure | 4 bar |
Number of connections | 1 |
Alarm function | No |
Height | 116.5 mm |
Length | 116.5 mm |
Material | Steel |