

€2,864.60/ pieceexcl. VAT
€3,466.17incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | LubriLean Basic |
Type | Mql Supply Unit |
Container volume | 3000 ml |
Lubricant | Oil |
Number of connections | 8 |
Alarm function | No |
Height | 425 mm |
Length | 238 mm |
Width | 160 mm |