

€266.67/ pieceexcl. VAT
€322.67incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 176-200 |
Type | Dirt Indicator |
Construction | Inline mounting |
Connection | G1/2 |
With dirt indicator | Electrical |
Filter element included | Yes |
Filter element material | Glass fibre fleece |
Filter fineness | 50 µm |
Temperature range | from 0 to 70 °C |
Filter housing material | Aluminum |
Material sealing | FKM |