






€165.01/ pieceexcl. VAT
€199.66incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 350 |
Type | Metering Device |
Lubricant | Oil |
DIN standard | DIN 3862 |
Approval | DIN 3862 |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 80 bar |
Number of connections | 5 |
Flow rate | 0.6 cm³ |
Alarm function | No |
Height | 86 mm |
Execution | Pre-lubrication metering device |
Length | 97 mm |
Width | 18 mm |
Material sealing | NBR |
Material | Zinc die-cast |
Connection | 6 - 10 MMT |