






€26.39/ pieceexcl. VAT
€31.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 341 |
Type | Metering Device |
Lubricant | Mineral and synthetic oils |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 80 bar |
Number of connections | 1 |
Flow rate | 0.01 cm³ |
Alarm function | No |
Diameter | 2.5 mm |
Length | 53 mm |
Width | 12 mm |
Material sealing | NBR |
Material | Aluminium |
Connection | G1/8 |