






€3.78/ pieceexcl. VAT
€4.57incl. VAT
388 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 341 |
Type | Metering Nipple |
Diameter connection (M..) | 4 |
Material | Brass |
Connection | Metering nipple (00) for solderless pipe connection |
Model | Metering Nipple |
Surface protection | Nickel-plated |
Type | Metering Nipple |