SKF LINCOLN

SKF LINCOLN Lubricant metering device ensuring precise lubricant delivery

  • ERIKS:13662163
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€165.01/ pieceexcl. VAT

€199.66incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
350
Type
Metering Device
Lubricant
Oil
DIN standard
DIN 3862
Approval
DIN 3862
Operating temperature
from 0 to 80 °C
Max. operating pressure
80 bar
Number of connections
5
Flow rate
0.6 cm³
Alarm function
No
Height
86 mm
Execution
Pre-lubrication metering device
Length
97 mm
Width
18 mm
Material sealing
NBR
Material
Zinc die-cast
Connection
6 - 10 MMT