




€58.70/ pieceexcl. VAT
€71.03incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | QLS401 SSV |
Type | Cable Kit |
Plug type | Sqaure Plug |
Level of protection (IP value) | IP 67 |
Ambient temperature | -25 to 70 °C |
Manufacturer ID | 664-36078-7 |