






€51.72/ pieceexcl. VAT
€62.58incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 351 |
Type | Metering Device |
DIN standard | DIN 3862 |
Approval | DIN 3862 |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 80 bar |
Number of connections | 1 |
Flow rate | 0.05 cm³ |
Alarm function | No |
Diameter | 4 mm |
Length | 53 mm |
Width | 12 mm |
Material sealing | NBR |
Material | Aluminium |
Connection | G1/8 |