

€3.75/ pieceexcl. VAT
€4.54incl. VAT
197 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Elbow |
Material | Zinc die-cast |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (Metric) |
Connection 2 | Metric |
Standard thread connection | DIN 158/DIN 2999 |
l1 | 18 |
l2 | 18 mm |