






€14.32/ pieceexcl. VAT
€17.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | Quick Connector |
Type | Elbows With Tapered Thread |
Lubricant | Grease |
Max. operating pressure | 300 bar |
Alarm function | No |
Weight | 1.7 kg |
Diameter | 6 mm |
Material sealing | FPM |
Material | Brass |
Connection | M10X1 |