






€554.46/ pieceexcl. VAT
€670.90incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | Universal Piston Detector Kit |
Operating temperature | from -40 to 85 °C |
Max. operating pressure | 400 bar |
Degree of protection (IP) | 67 |
Alarm function | No |
Operating voltage | 36 V |
Length | 3000 mm |
Material | Stainless steel |
Connection | G 1/8 or 1/8 NPTF |