






€80.78/ pieceexcl. VAT
€97.74incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 161 |
Type | Pressure Relief Valve |
Connection | Straight connector |
Nominal pressure | 300 |
Size | 10 mm |
Type of valve | Pressure relief valve |
Connections | M14 X 1.5 |
Type | Pressure Relief Valve |