

€522.77/ pieceexcl. VAT
€632.55incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | IG502-2-E |
Type | Control And Monitoring Device |
Total height | 40 mm |
Total width | 138 mm |
Ambient temperature | from -25 to 75 °C |
Degree of protection (IP) | IP 20 DIN 40050, plug IP 00 |