

€337.49/ pieceexcl. VAT
€408.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | PF-VPBM |
Type | Hand pump |
Type | Hand pump |
Flow high-pressure pump | 2 cm³/stroke |
Max. operating pressure | 400 bar |
Connection outlet | M 10 x 1 |
Operating pressure | 400 |
Length | 506 |