






€55.94/ pieceexcl. VAT
€67.69incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | FK008 |
Type | Grease Cartridge |
DIN standard | DIN EN 175301 |
Approval | DIN EN 175301 |
Degree of protection (IP) | 54 |
Alarm function | No |