SKF LINCOLN

SKF LINCOLN Gerade Einschraubverschraubung 12L

  • ERIKS:14070093
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13.34/ pieceexcl. VAT

€16.14incl. VAT

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
VP
Type
Straight Connector
DIN standard
DIN EN ISO 9974-3
Operating temperature
from -25 to 90 °C
Degree of protection (IP)
67
Alarm function
No
Diameter
12 mm