




€1,858.58/ pieceexcl. VAT
€2,248.88incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | FLM/FLFM |
Type | Vane pump and pump unit |
Max. speed | 2700 rpm |
Flow rate | 2.4 l/min |
Temperature range | from 10 to 40 °C |
Max. operation pressure | 3 bar |
Type | Vane pumps and pump units |