






€4,733.23/ pieceexcl. VAT
€5,727.21incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | FL |
Type | Flowline Monitor |
Measuring range | from 0.1 to 15 |
Measuring unit | l/min |
Process connection | BSPP Connection Thread (R) |
Electricity consumption | 5 W |
Degree of protection (IP) of measuring head | IP65 |
Degree of protection (IP) of evaluation electronic | IP65 |
Max. pressure | 16 bar |
Ambient temperature | from 0 to 65 °C |