






€84.39/ pieceexcl. VAT
€102.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SL-32 |
Type | Manifold |
DIN standard | DIN 3862 |
Approval | DIN 3862 |
Max. operating pressure | 240 bar |
Number of connections | 1 |
Alarm function | No |
Material | Carbon steel |
Connection | 1/4 NPTF (F), 1/4 NPTF (M) |